1/2" Square Thermostatic Trim Plate With Handle in Oil Rubbed Bronze

  • Mfr # 3-913TS-10B

  • Zoro # G8937337


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
ADA Compliant
No
Handle Type
Lever
Width
5.5
Height
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-913TS-10B
Zoro #
G8937337
UPC #
760724554714
Country of Origin
United States

Dimensions

Width
5.5
Height
8.25
Handle Length (in)
1.78

Details

Finish
Oil Rubbed Bronze
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
3.25
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.