
1/2" Square Thermostatic Trim Plate With Handle in Polished Chrome (Discontinued)
- Mfr # 3-803TS/26
- Zoro # G9046896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-803TS/26
Zoro #
G9046896
UPC #
760724551270
Country of Origin
United States
Dimensions
Width
5.5
Height
8.25
Handle Length (in)
2.09
Details
Finish
Polished Chrome
ADA Compliant
No
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Weight
4
Handle Included
Yes
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.