
1/2" Square Thermostatic Trim Plate With Handle in Satin Bronze, Pvd
Mfr # 3-3153TS-10
Zoro # G9072997
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze (PVD)
Height
8.25
Width
5.5
Number of Handles
2
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3153TS-10
Zoro #
G9072997
UPC #
709180066157
Country of Origin
United States
Dimensions
Height
8.25
Width
5.5
Handle Length (in)
2
Details
Finish
Satin Bronze (PVD)
Number of Handles
2
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Weight
3.43
Handle Included
Yes
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.