
1/2" Square Thermostatic Trim Plate With Handle in Venetian Bronze
Mfr # 3-2573TS-VB
Zoro # G9022028
product price: $856.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Number of Handles
2
ADA Compliant
No
Height
8.25
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2573TS-VB
Zoro #
G9022028
UPC #
709180174777
Country of Origin
United States
Dimensions
Height
8.25
Width
5.5
Handle Length (in)
1.98
Details
Finish
Venetian Bronze
Number of Handles
2
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Weight
4.8
Handle Included
Yes
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.