18" Ceiling Mount Arm & Flange in French Gold (Pvd)

  • Mfr # 516-18-24A

  • Zoro # G6544886


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Width
2.38
Weight
2.1
Height
2.38
Shower Arm Reach
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-18-24A
Zoro #
G6544886
UPC #
760724226857
Country of Origin
United States

Dimensions

Width
2.38
Height
2.38

Details

Item
18" Ceiling Mount Arm & Flange in French Gold (Pvd)
Finish
French Gold (PVD)
Weight
2.1
Shower Arm Reach
18
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.