Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass 18" Double Towel Bar in Antique Nickel 13-04/15A

18" Double Towel Bar in Antique Nickel (Discontinued)

  • Mfr # 13-04/15A
  • Zoro # G6534666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-04/15A
Zoro #
G6534666
UPC #
91388738326
Country of Origin
United States

Dimensions

Width
21
Height
5.19

Details

Finish
Antique Nickel
ADA Compliant
No
Weight
4.7

Description

18" Double Towel Bar in Antique Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.