This item is Discontinued.

Newport Brass 18" Double Towel Bar in Polished Gold (Pvd) 13-04/24

18" Double Towel Bar in Polished Gold (Pvd) (Discontinued)

  • Mfr # 13-04/24
  • Zoro # G6532426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-04/24
Zoro #
G6532426
UPC #
91388738357
Country of Origin
United States

Dimensions

Width
21
Height
5.19

Details

Finish
Polished Gold (PVD)
ADA Compliant
No
Weight
4.7

Description

18" Double Towel Bar in Polished Gold (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.