Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Shower Arm in Flat Black

  • Mfr # 2021-56

  • Zoro # G6545753


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Width
0.81
Weight
1.2
Height
18
Shower Arm Reach
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021-56
Zoro #
G6545753
UPC #
91388201028
Country of Origin
United States

Dimensions

Width
0.81
Height
18

Details

Item
18" Shower Arm in Flat Black
Finish
Flat Black
Weight
1.2
Shower Arm Reach
18
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.