Zoro Homepage

18" Shower Arm in Matte White

  • Mfr # 2021-52

  • Zoro # G6545936


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Weight
1.2
Height
18
Width
0.81
Shower Arm Reach
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021-52
Zoro #
G6545936
UPC #
760724277606
Country of Origin
United States

Dimensions

Height
18
Width
0.81

Details

Item
18" Shower Arm in Matte White
Finish
Matte White
Weight
1.2
Shower Arm Reach
18
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.