Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass 18" Shower Arm in Weathered Copper (Living) 2021/08W

18" Shower Arm in Weathered Copper (Living) (Discontinued)

  • Mfr # 2021/08W
  • Zoro # G6544274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021/08W
Zoro #
G6544274
UPC #
91388002496
Country of Origin
United States

Dimensions

Width
0.81
Height
18

Details

Item
18" Shower Arm in Weathered Copper (Living)
Finish
Weathered Copper (Living, non-returnable)
Weight
1.2
Shower Arm Reach
18
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.