Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 18" Towel Bar in Antique Brass 33-01/06

18" Towel Bar in Antique Brass (Discontinued)

  • Mfr # 33-01/06
  • Zoro # G6527447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-01/06
Zoro #
G6527447
UPC #
760724099864
Country of Origin
United States

Dimensions

Width
21
Height
3

Details

Finish
Antique Brass
ADA Compliant
No
Weight
2.25

Description

18" Towel Bar in Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.