
18" Towel Bar in Oil Rubbed Bronze
Mfr # 22-01-10B
Zoro # G6525593
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Width
20.88
Height
2.88
ADA Compliant
No
Weight
2.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-01-10B
Zoro #
G6525593
UPC #
760724298120
Country of Origin
United States
Dimensions
Width
20.88
Height
2.88
Details
Finish
Oil Rubbed Bronze
ADA Compliant
No
Weight
2.6
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.