Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass 18" Towel Bar in Polished Nickel 26-01/15

18" Towel Bar in Polished Nickel (Discontinued)

  • Mfr # 26-01/15
  • Zoro # G6532627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-01/15
Zoro #
G6532627
UPC #
91388255335
Country of Origin
United States

Dimensions

Width
20.88
Height
2.88

Details

Finish
Polished Nickel
ADA Compliant
No
Weight
1.5

Description

18" Towel Bar in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.