Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Towel Bar in Satin Brass (Pvd)

  • Mfr # 24-01/04

  • Zoro # G6534325


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass (PVD)
Width
18.88
Height
2.88
ADA Compliant
No
Weight
2.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-01/04
Zoro #
G6534325
UPC #
91388812071
Country of Origin
United States

Dimensions

Width
18.88
Height
2.88

Details

Finish
Satin Brass (PVD)
ADA Compliant
No
Weight
2.05

Description

18" Towel Bar in Satin Brass (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.