This item is Discontinued.

Newport Brass 18" Towel Bar in Satin Gold (Pvd) 16-01/24S

18" Towel Bar in Satin Gold (Pvd) (Discontinued)

  • Mfr # 16-01/24S
  • Zoro # G6529188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-01/24S
Zoro #
G6529188
UPC #
91388748349
Country of Origin
United States

Dimensions

Width
20.88
Height
2.88

Details

Finish
Satin Gold (PVD)
ADA Compliant
No
Weight
3.55

Description

18" Towel Bar in Satin Gold (Pvd)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.