This item is Discontinued.

Newport Brass 18" Towel Bar in Weathered Copper (Living) 15-01/08W

18" Towel Bar in Weathered Copper (Living) (Discontinued)

  • Mfr # 15-01/08W
  • Zoro # G6532383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-01/08W
Zoro #
G6532383
UPC #
760724022800
Country of Origin
United States

Dimensions

Width
20.88
Height
2.88

Details

Finish
Weathered Copper (Living, non-returnable)
ADA Compliant
No
Weight
2.1

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.