Zoro Homepage

2" Ceiling Mount Arm & Flange in Forever Brass (Pvd)

  • Mfr # 517-2-01

  • Zoro # G6543793


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Forever Brass (PVD)
Weight
0.4
Height
2.38
Width
2.38
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-2-01
Zoro #
G6543793
UPC #
91388964763
Country of Origin
United States

Dimensions

Height
2.38
Width
2.38

Details

Item
2" Ceiling Mount Arm & Flange in Forever Brass (Pvd)
Finish
Forever Brass (PVD)
Weight
0.4
ADA Compliant
No
Shower Arm Reach
2

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.