2" Ceiling Mount Arm & Flange in French Gold (Pvd)

  • Mfr # 517-2-24A

  • Zoro # G6543766


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Height
2.38
Width
2.38
Weight
0.4
Shower Arm Reach
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517-2-24A
Zoro #
G6543766
UPC #
709180020692
Country of Origin
United States

Dimensions

Height
2.38
Width
2.38

Details

Item
2" Ceiling Mount Arm & Flange in French Gold (Pvd)
Finish
French Gold (PVD)
Weight
0.4
Shower Arm Reach
2
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.