
2" Square Adapter Kit in No Finish
Mfr # 277-01A
Zoro # G7481023
product price: $61.39
/eaKey Features
Height
4.14
Finish
No Finish
Width
4.14
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277-01A
Zoro #
G7481023
UPC #
760724500582
Country of Origin
United States
Dimensions
Height
4.14
Width
4.14
Details
Item
2" Square Adapter Kit in No Finish
Finish
No Finish
ADA Compliant
No
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.