2-Valve Rough With 1/2" Npt Outlets. in No Finish (Discontinued)
- Mfr # 1-532T
- Zoro # G7292355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-532T
Zoro #
G7292355
UPC #
760724445326
Country of Origin
United States
Dimensions
Width (In.)
10.25
Height (In.)
2.38
Length
7.56
Details
Item
Plumbing Parts
Material
Brass
Description
2-Valve Rough With 1/2" Npt Outlets. in No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.