24" Ceiling Mount Arm & Flange in Antique Nickel

  • Mfr # 516-24-15A

  • Zoro # G6542208


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Nickel
Weight
2.7
Height
2.38
Width
2.38
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-24-15A
Zoro #
G6542208
UPC #
91388959233
Country of Origin
United States

Dimensions

Height
2.38
Width
2.38

Details

Item
24" Ceiling Mount Arm & Flange in Antique Nickel
Finish
Antique Nickel
Weight
2.7
ADA Compliant
No
Shower Arm Reach
24

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.