Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 24" Double Towel Bar in Forever Brass (Pvd) 13-05/01

24" Double Towel Bar in Forever Brass (Pvd) (Discontinued)

  • Mfr # 13-05/01
  • Zoro # G6529382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-05/01
Zoro #
G6529382
UPC #
91388738470
Country of Origin
United States

Dimensions

Width
27
Height
5.19

Details

Finish
Forever Brass (PVD)
ADA Compliant
No
Weight
4.85

Description

24" Double Towel Bar in Forever Brass (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.