Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 24" Double Towel Bar in Polished Nickel 35-05/15

24" Double Towel Bar in Polished Nickel (Discontinued)

  • Mfr # 35-05/15
  • Zoro # G6526178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-05/15
Zoro #
G6526178
UPC #
760724183143
Country of Origin
United States

Dimensions

Width
26.19
Height
5

Details

Finish
Polished Nickel
ADA Compliant
No
Weight
4.55

Description

24" Double Towel Bar in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.