This item is Discontinued.

Newport Brass 24" Double Towel Bar in Satin Nickel (Pvd) 13-05/15S

24" Double Towel Bar in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 13-05/15S
  • Zoro # G6532164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-05/15S
Zoro #
G6532164
UPC #
91388738623
Country of Origin
United States

Dimensions

Width
27
Height
5.19

Details

Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
4.85

Description

24" Double Towel Bar in Satin Nickel (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.