Zoro Homepage

24 Polymer Braided Hose

  • Mfr # 290

  • Zoro # G508463762


product price: $58.55
/ea

Key Features

Length (In.)
6 in
Width
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290
Zoro #
G508463762
UPC #
91388007811
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width
6 in
Height
6 in

Description


Available in 28 unique finishes
  • •Solid Brass Construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.