
24" Towel Bar in Antique Copper
Mfr # 22-02-08A
Zoro # G6528497
product price: $419.30
/ea
Free Shipping & Returns
Key Features
Width
26.88
Height
2.88
ADA Compliant
No
Weight
3.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-02-08A
Zoro #
G6528497
UPC #
760724299400
Country of Origin
United States
Dimensions
Width
26.88
Height
2.88
Details
Finish
Antique Copper
ADA Compliant
No
Weight
3.2
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.