Zoro Homepage

24" Towel Bar in Antique Copper

  • Mfr # 40-02-08A

  • Zoro # G6528122


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Width
26.27
Height
2.27
ADA Compliant
No
Weight
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-02-08A
Zoro #
G6528122
UPC #
709180005897
Country of Origin
United States

Dimensions

Width
26.27
Height
2.27

Details

Finish
Antique Copper
ADA Compliant
No
Weight
2.1

Description

The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.