Zoro Homepage

24" Towel Bar in Antique Copper

  • Mfr # 41-02-08A

  • Zoro # G6535926


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Width
26.3
Height
2.3
ADA Compliant
No
Weight
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-02-08A
Zoro #
G6535926
UPC #
709180007457
Country of Origin
United States

Dimensions

Width
26.3
Height
2.3

Details

Finish
Antique Copper
ADA Compliant
No
Weight
1.94

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.