Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass 24" Towel Bar in English Bronze 33-02/07

24" Towel Bar in English Bronze (Discontinued)

  • Mfr # 33-02/07
  • Zoro # G6528908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-02/07
Zoro #
G6528908
UPC #
760724100041
Country of Origin
United States

Dimensions

Width
27
Height
3

Details

Finish
English Bronze
ADA Compliant
No
Weight
1.85

Description

24" Towel Bar in English Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.