24" Towel Bar in Polished Brass Uncoated (Living)

  • Mfr # 40-02-03N

  • Zoro # G6535847


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Width
26.27
Height
2.27
ADA Compliant
No
Weight
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-02-03N
Zoro #
G6535847
UPC #
709180018453
Country of Origin
United States

Dimensions

Width
26.27
Height
2.27

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
2.1

Description

The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.