Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 24" Towel Bar in Polished Chrome 19-02/26

24" Towel Bar in Polished Chrome (Discontinued)

  • Mfr # 19-02/26
  • Zoro # G6535962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-02/26
Zoro #
G6535962
UPC #
760724019299
Country of Origin
United States

Dimensions

Width
26.63
Height
2

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
1.52

Description

24" Towel Bar in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.