This item is Discontinued.

Newport Brass 24" Towel Bar in Polished Gold (Pvd) 39-02/24

24" Towel Bar in Polished Gold (Pvd) (Discontinued)

  • Mfr # 39-02/24
  • Zoro # G7306653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-02/24
Zoro #
G7306653
UPC #
760724442806
Country of Origin
United States

Dimensions

Width
25.69
Height
4.44

Details

Finish
Polished Gold (PVD)
ADA Compliant
No
Weight
2.2

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.