This item is Discontinued.

No Product Image Available

24" Towel Bar in Polished Nickel (Discontinued)

  • Mfr # 13-02/15
  • Zoro # G6531622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-02/15
Zoro #
G6531622
UPC #
760724335931
Country of Origin
United States

Dimensions

Height
2.38
Width
26.38
Length
3.44

Details

Item
Towel bar
Finish
Polished Nickel
Material
Brass
ADA Compliant
No
Color
Silver
Weight
2.75

Description

24" Towel Bar in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.