Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass 24" Towel Bar in Polished Nickel 16-02/15

24" Towel Bar in Polished Nickel (Discontinued)

  • Mfr # 16-02/15
  • Zoro # G6526458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-02/15
Zoro #
G6526458
UPC #
760724021971
Country of Origin
United States

Dimensions

Width
26.88
Height
2.88

Details

Finish
Polished Nickel
ADA Compliant
No
Weight
3.6

Description

24" Towel Bar in Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.