Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass 24" Towel Bar in Polished Nickel 33-02/15

24" Towel Bar in Polished Nickel (Discontinued)

  • Mfr # 33-02/15
  • Zoro # G6528856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-02/15
Zoro #
G6528856
UPC #
760724100089
Country of Origin
United States

Dimensions

Width
27
Height
3

Details

Finish
Polished Nickel
ADA Compliant
No
Weight
1.85

Description

24" Towel Bar in Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.