This item is Discontinued.

Newport Brass 24" Towel Bar in Satin Nickel (Pvd) 13-02/15S

24" Towel Bar in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 13-02/15S
  • Zoro # G6528138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-02/15S
Zoro #
G6528138
UPC #
760724335955
Country of Origin
United States

Dimensions

Width
26.38
Height
2.38

Details

Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
2.75

Description

24" Towel Bar in Satin Nickel (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.