This item is Discontinued.

Newport Brass 24" Towel Bar in Satin Nickel (Pvd) 29-02/15S

24" Towel Bar in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 29-02/15S
  • Zoro # G6532487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-02/15S
Zoro #
G6532487
UPC #
91388834974
Country of Origin
United States

Dimensions

Width
26.85
Height
2.85

Details

Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
2.4

Description

24" Towel Bar in Satin Nickel (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.