This item is Discontinued.

Newport Brass 24" Towel Bar in Satin Nickel (Pvd) 75-02/15S

24" Towel Bar in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 75-02/15S
  • Zoro # G6525557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-02/15S
Zoro #
G6525557
UPC #
91388015106
Country of Origin
United States

Dimensions

Width
27
Height
3

Details

Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
1.85

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.