Zoro Homepage
This item is Discontinued.
Newport Brass 24" Towel Bar in Weathered Brass 22-02/03W

24" Towel Bar in Weathered Brass (Discontinued)

  • Mfr # 22-02/03W
  • Zoro # G6528542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-02/03W
Zoro #
G6528542
UPC #
760724020691
Country of Origin
United States

Dimensions

Width
26.88
Height
2.88

Details

Finish
Weathered Brass
ADA Compliant
No
Weight
3.2

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.