Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 24 Towel Bar Polished Chrome 12-02/26

24 Towel Bar Polished Chrome (Discontinued)

  • Mfr # 12-02/26
  • Zoro # G008451443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-02/26
Zoro #
G008451443
UPC #
760724020059
Country of Origin
United States

Dimensions

Width
8 in
Height
4 in
Length
27 in

Details

Finish
Polished Chrome

Description

Available in 28 unique finishes


  • •Solid Brass Construction
  • •Complements Seaport product series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.