Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 27" L, Two Post, Solid Brass, 24" Grab Bar in Aged Brass, Aged Brass 2040-3924/034

27" L, Two Post, Solid Brass, 24" Grab Bar in Aged Brass, Aged Brass (Discontinued)

  • Mfr # 2040-3924/034
  • Zoro # G7425294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040-3924/034
Zoro #
G7425294
UPC #
709180040409
Country of Origin
United States

Dimensions

Length
27"
Width
27
Height
3
Bar Length
24"

Details

Finish
Aged Brass
Type
Two Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
24" Grab Bar in Aged Brass
Includes
Installation Hardware, (2) Mounting Flange, (6) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements Secant Product Series, Two Post Design
Weight
4.3
ADA Compliant
Yes

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.