
30" Ceiling Mount Arm & Flange in Antique Nickel
Mfr # 517-30-15A
Zoro # G6541343
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Height
2.38
Weight
2.95
Width
2.38
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-30-15A
Zoro #
G6541343
UPC #
91388966774
Country of Origin
United States
Dimensions
Height
2.38
Width
2.38
Details
Item
30" Ceiling Mount Arm & Flange in Antique Nickel
Finish
Antique Nickel
Weight
2.95
ADA Compliant
No
Shower Arm Reach
30
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.