
30" Ceiling Mount Arm & Flange in French Gold (Pvd)
Mfr # 517-30-24A
Zoro # G6543583
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Width
2.38
Weight
2.95
Height
2.38
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-30-24A
Zoro #
G6543583
UPC #
709180148761
Country of Origin
United States
Dimensions
Width
2.38
Height
2.38
Details
Item
30" Ceiling Mount Arm & Flange in French Gold (Pvd)
Finish
French Gold (PVD)
Weight
2.95
ADA Compliant
No
Shower Arm Reach
30
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.