Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 30" Towel Bar in Forever Brass (Pvd) 75-03/01

30" Towel Bar in Forever Brass (Pvd) (Discontinued)

  • Mfr # 75-03/01
  • Zoro # G6526844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-03/01
Zoro #
G6526844
UPC #
91388015212
Country of Origin
United States

Dimensions

Width
35
Height
3

Details

Finish
Forever Brass (PVD)
ADA Compliant
No
Weight
2.1

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.