Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass 30" Towel Bar in Satin Brass (Pvd) 13-03/04

30" Towel Bar in Satin Brass (Pvd) (Discontinued)

  • Mfr # 13-03/04
  • Zoro # G6535874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-03/04
Zoro #
G6535874
UPC #
760724336198
Country of Origin
United States

Dimensions

Width
32.38
Height
2.38

Details

Finish
Satin Brass (PVD)
ADA Compliant
No
Weight
3

Description

30" Towel Bar in Satin Brass (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.