3/4" Rectangular Thermostatic Trim Plate W/Handle in French Gold (Pvd)

  • Mfr # 3-2544TS-24A

  • Zoro # G9055332


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Number of Handles
1
Handle Material
Brass
Width
6.5
Height
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2544TS-24A
Zoro #
G9055332
UPC #
760724392279
Country of Origin
United States

Dimensions

Width
6.5
Height
4.25
Handle Length (in)
2.94

Details

Finish
French Gold (PVD)
Number of Handles
1
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
Weight
4.15
Handle Included
Yes

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.