
3/4" Rectangular Thermostatic Trim Plate With Handle in English Bronze
Mfr # 3-2544TS-07
Zoro # G9006558
product price: $890.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Number of Handles
1
Height
4.25
ADA Compliant
No
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2544TS-07
Zoro #
G9006558
UPC #
760724391968
Country of Origin
United States
Dimensions
Height
4.25
Width
6.5
Handle Length (in)
2.94
Details
Finish
English Bronze
Number of Handles
1
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Weight
4.15
Handle Included
Yes
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.