Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Rectangular Thermostatic Trim Plate With Handle in Gold (Pvd)

  • Mfr # 3-2044TS-24S

  • Zoro # G7412545


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
ADA Compliant
No
Height
5.5
Width
7.75
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2044TS-24S
Zoro #
G7412545
UPC #
760724302551
Country of Origin
United States

Dimensions

Height
5.5
Width
7.75
Handle Length (in)
3.5

Details

Finish
Satin Gold (PVD)
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Number of Handles
1
Weight
4.5
Handle Included
Yes

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.