
3/4" Rectangular Thermostatic Trim Plate With Handle in Matte White
Mfr # 3-2044TS-52
Zoro # G9053424
product price: $734.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte White
Number of Handles
1
Width
7.75
Height
5.5
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2044TS-52
Zoro #
G9053424
UPC #
7.0918E+11
Country of Origin
United States
Dimensions
Width
7.75
Height
5.5
Handle Length (in)
3.5
Details
Finish
Matte White
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Weight
4.5
Handle Included
Yes
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.