
3/4" Rectangular Thermostatic Trim Plate With Handle in Matte White
Mfr # 3-2544TS-52
Zoro # G9019517
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte White
Width
6.5
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2544TS-52
Zoro #
G9019517
UPC #
7.0918E+11
Country of Origin
United States
Dimensions
Width
6.5
Height
4.25
Handle Length (in)
2.94
Details
Finish
Matte White
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Number of Handles
1
Weight
4.15
Handle Included
Yes
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.